1-Light Ceiling Mount, 100W, A19, 120V, Heirloom Bronze

Item #: 43092

Cat #: 77063-782

UPC: 785652770678

Sign In or Register to view pricing and more.
Documents & Guides
One Light Ceiling Flush Mount, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Satin Etched Glass, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652770678, 77063-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Diameter: 10 1/2 in
Wattage: 100
Volts AC: 120
Material: Steel
Type: Ceiling Fixture
Color: Heirloom Bronze
Diameter: 10 1/2 in
Volts AC: 120
Type: Ceiling Fixture
Base: Medium Screw (E26)
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)