
4" OCTBX, 2-1/8D, 4
Item #: 430750
Cat #: 54171-TBAR
UPC: 785592982223
Documents & Guides
GVN 54171-TBAR 4" OCTBX, 2-1/8D, 4
Sign In or Register to view pricing and more.
Overview
GVN 54171-TBAR 4" OCTBX, 2-1/8D, 4
Also known as: 785592982223, 54171-TBAR
Specifications
Size: | 4 in |
Material: | Steel |
Size: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)