100A, 120/240V, 1P, 16/24, MB Loadcenter, NEMA 3R

Item #: 430748

Cat #: BR1624B100R

UPC: 786676444101

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Also known as: 786676444101, BR1624B100R

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Spaces: 16
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Circuits: 24
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Spaces: 16
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)