Toggle Switch, 1PST, 3 Position, 15A @125VAC, 10A @ 250VAC, 3/4HP

Item #: 430662
Cat #: 7500K14
UPC: 786685676050
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-Pole, Single Throw, 15 Amp At 125 Vac, Up Position: On, Center Position: none, Down Position: Off, Screw Terminals

Overview

Toggle Switch, 1-Pole, Single Throw, 15 Amp At 125 Vac, Up Position: On, Center Position: none, Down Position: Off, Screw Terminals
Also known as: 786685676050, 7500K14

Specifications

Type: Toggle Switch
Mounting: Panel
Amps: 10, 15
Poles: 1
Volts AC: 250, 125
Horsepower: 0.750
Type: Toggle Switch
Amps: 10, 15
Volts AC: 250, 125
Mounting: Panel
Poles: 1
Horsepower: 0.750

Customer Reviews

No reviews for this product
(0)