RS-485, 22 AWG, 4-Pair, Tinned Copper, Foil Shield, PVC Jacket

Item #: 430606

Cat #: 3109A010-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Four 22 AWG Pairs Stranded (7x30) tinned copper conductors, Datalene (FHDPE) insulation, twisted pairs, overall Beldfoil shield (100% coverage( plus a tinned copper braid (65% coverage) PVC Jacket

Overview

Four 22 AWG Pairs Stranded (7x30) tinned copper conductors, Datalene (FHDPE) insulation, twisted pairs, overall Beldfoil shield (100% coverage( plus a tinned copper braid (65% coverage) PVC Jacket
Also known as: 3109A010-1000

Specifications

Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Shielded
Material: Copper
Color: Black
Shielding: Shielded
Conductors: 4 Pair
Jacket: Riser

Customer Reviews

No reviews for this product
(0)