30" Ducted Range Hood, White 190 CFM

Item #: 43058

Cat #: 423001

UPC: 026715002269

Range Hood, Ducted, 2-Speed, CFM: 190, Sones: 6.0, 120V, 2A, Round Duct: 7", 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range Hood, Ducted, 2-Speed, CFM: 190, Sones: 6.0, 120V, 2A, Round Duct: 7", 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.
Quality construction and ease of installation make the Broan 42000 series range hood the popular choice in vertically-ducted hoods. This 30 in. range hood is equipped with a 190 CFM blower to tackle heavy venting jobs. A built-in rocker switch-controlled light supports a 75-watt incandescent bulb (bulb not included). Mitered sides and a hemmed bottom join forces to help ensure safety and provide a decor-complementary look. A damper can be purchased separately.
Also known as: 026715002269, 423001

Specifications

Width: 30 in
CFM: 190
Volts AC: 120
Sones: 6
Color: White
Width: 30 in
Volts AC: 120
Color: White
CFM: 190
Sones: 6

Customer Reviews

No reviews for this product
(0)