Close to Ceiling Light, 3-Light, 60W, Heirloom Bronze

Item #: 43050

Cat #: 77065-782

UPC: 785652770623

Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Heirloom Bronze

Overview

Close to Ceiling Light, 3-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Heirloom Bronze
Also known as: 785652770623, 77065-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 60
Type: Close To Ceiling, 3-Light
Diameter: 14 1/2 in
Color: Heirloom Bronze
Wattage: 60
Diameter: 14 1/2 in
Base: Medium Screw (E26)
Type: Close To Ceiling, 3-Light

Customer Reviews

No reviews for this product
(0)