This product may not be available in all locations.
![Photoelectric Sensor, Harsh Duty, 30mm, Reflex, 20-132VAC, 15-30VDC Photoelectric Sensor, Harsh Duty, 30mm, Reflex, 20-132VAC, 15-30VDC](https://rexel-cdn.com/products/image.jpg?i=A62FAAA3-0752-4C5E-97EA-796575526757&f=420)
Photoelectric Sensor, Harsh Duty, 30mm, Reflex, 20-132VAC, 15-30VDC
Item #: 430449
Cat #: E58-30RS18-GLP
UPC: 782114512173
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Reflex, 59 Foot (18 m) Sensing Range, Visible Red Beam, 20 - 132 Volt AC, 15 - 30 Volt DC, 4-Pin, Micro AC Connector, Light Operate
Overview
Photoelectric Sensor, E58 Harsh Duty, Reflex, 59 Foot (18 m) Sensing Range, Visible Red Beam, 20 - 132 Volt AC, 15 - 30 Volt DC, 4-Pin, Micro AC Connector, Light Operate
Also known as: 782114512173, E58-30RS18-GLP
Specifications
Mounting: | Panel |
Range: | 59 ft, 18 m |
Type: | Reflex, Harsh Duty, Photoelectric Sensor |
Volts DC Control Range: | 15 - 30 |
Volts AC Control Range: | 20 - 132 |
Mounting: | Panel |
Type: | Reflex, Harsh Duty, Photoelectric Sensor |
Volts AC Control Range: | 20 - 132 |
Range: | 59 ft, 18 m |
Volts DC Control Range: | 15 - 30 |
Customer Reviews
No reviews for this product
(0)