20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 430441

Cat #: CR20-S

UPC: 078477070604

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - BROWN

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - BROWN
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477070604, CR20-S

Specifications

Color: Brown
Poles: 2
Type: Narrow Body, Self-Grounding
Phase: 1
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R, WD-1, WD-6
Color: Brown
Type: Narrow Body, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Poles: 2
Phase: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)