25 A 194E LOAD SWITCH

Item #: 430428

Cat #: 194E-Y25M-1753-6G

UPC: 611320515053

Sign In or Register to view pricing and more.
Documents & Guides
25 A 194E LOAD SWITCH

Overview

25 A 194E LOAD SWITCH
IEC Load Switch, IP65 (Thermoplastic) - Base / DIN Rail, OFF-ON 90°, 25A, 3 Poles, Supplied with a Type G Black/Grey Actuator
Also known as: 611320515053, 194E-Y25M-1753-6G

Specifications

Type: Non-Fusible Enclosed Switches
Family / Style: 194E
Type: Non-Fusible Enclosed Switches
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)