Fluorescent Lamp, High Output, T5, 45", 54W, 6500K

Item #: 430418

Cat #: FP54/865/HO/ECO

UPC: 046135208621

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 54 Watt, 6500K, 45 inch, Base: Mini Bipin, 85 CRI, Lumens: 4050 *Sylvania Part # 20862* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 6500K, 45 inch, Base: Mini Bipin, 85 CRI, Lumens: 4050 *Sylvania Part # 20862* *** Not for Sale in Vermont due to State Regulations ***
SYLFP54/865/HO/ECO-20862 PENTRON® HO ECOLOGIC® T5 linear fluorescent lamps offer a high quality lighting solution for applications where aesthetics and/or high lumen output and long life are important. With a small lamp profile of 5/8 in and lumen output that is almost twice that of T8 fluorescent lamps, these lamps offer the prospect of small luminaire designs capable of delivering illuminance levels satisfying general ambient lighting requirements ranging from general office and classrooms to industrial manufacturing.
Also known as: 046135208621, FP54/865/HO/ECO

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 45 in
Material: Glass
Lumens: 4050
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 54
Length: 45 in
Lumens: 4050
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)