LED Light Module, 40mm, 24V AC/DC, Amber

Item #: 430346

Cat #: 854J-24TL5

UPC: 885630030692

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light Module, 40 Millimeters, 24 Volt AC/DC, Type: Steady LED, Amber, 854J Series

Overview

Control Tower Stack Light Module, 40 Millimeters, 24 Volt AC/DC, Type: Steady LED, Amber, 854J Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 885630030692, 854J-24TL5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)