LED Light Module, 40mm, 24V AC/DC, Red

Item #: 430345

Cat #: 854J-24TL4

UPC: 885630030685

Documents & Guides
Control Tower Stack Light Module, 40 Millimeters, 24 Volt AC/DC, Type: Steady LED, Color: Red, 854J Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light Module, 40 Millimeters, 24 Volt AC/DC, Type: Steady LED, Color: Red, 854J Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 885630030685, 854J-24TL4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)