This product may not be available in all locations.
![S811 Series, Softstarter, 66 Amp S811 Series, Softstarter, 66 Amp](https://rexel-cdn.com/products/image.jpg?i=0601679F-385B-4888-9FAB-A9BA613CD119&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 66 Amp, Non-Combination, 65 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 15 @ 200V, 20 @ 230V, 40 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Overview
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 66 Amp, Non-Combination, 65 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 15 @ 200V, 20 @ 230V, 40 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Also known as: S811N66N3S
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Soft Starter |
Volts DC: | 120 |
Volts AC: | 240 |
Amps: | 66 |
Phase: | 3 |
Type: | Soft Starter |
Volts AC: | 240 |
Volts DC Control: | 24 |
Volts DC: | 120 |
Amps: | 66 |
Customer Reviews
No reviews for this product
(0)