1l Brass Outdoor Post Ant.brnz

Item #: 43031

Cat #: 82007-71

UPC: 785652820076

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Largo; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Width: 10 In; Height: 18-13/16 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Post Lantern; Largo; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Width: 10 In; Height: 18-13/16 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652820076, 82007-71

Specifications

Volts AC: 120
Wattage: 150
Material: Brass
Volts AC: 120
Material: Brass
Wattage: 150

Customer Reviews

No reviews for this product
(0)