90A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC, CB

Item #: 430296

Cat #: GHB1090

UPC: 786679021767

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 90amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 90amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679021767, GHB1090

Specifications

Volts AC: 277
Poles: 1
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 90
Interrupt Rating AC: 14 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)