2 Light Medium Mushroom Flush, White

Item #: 430281

Cat #: 77-062

UPC: 045923770623

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 10" Flush with White Glass - White Finish

Overview

2 Light - 10" Flush with White Glass - White Finish
Nuvo's 2 light, 10 inch flush mount ceiling fixture is a dignified lighting solution for the home. Perfect for living rooms, dining rooms, kitchens, and foyers, this white flush mount features dual A19 bulbs behind beautiful white Glass in a mushroom shape. Traditional and elegant, this flush mount ceiling fixture adds style to any decor.
Also known as: 045923770623, 77-062

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)