Instrumentation Box, NEMA 4x, Hinged Cover, 150 x 150 x 120mm

Item #: 430182

Cat #: LHC151512SS6

UPC: 783510877408

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Cover, 150 x 150 x 120mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 150 x 150 x 120mm, Stainless Steel Type 316
Instrumentation Box, Type 4x Hinged Cover, Bulletin A54s, Stainless Steel, Size/dims: 150x150x120mm, Material/finish: Ss Type 316l
Also known as: 783510877408, LHC151512SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)