30" Non-Ducted Range Hood, White

Item #: 43018

Cat #: 413001

UPC: 026715002306

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: White.
The Broan 41000 Non-Ducted Range Hood provides effective filtration, high quality and value. This 30 in. under the cabinet hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation. The motor is permanently lubricated and designed for years of trouble free service. Separate rocker switches control the light and 2-speed fan.
Also known as: 026715002306, 413001

Specifications

Width: 30 in
Volts AC: 120
Color: White
Width: 30 in
Color: White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)