Drive, AC, 380-480VAC 3-Phase, 14A, 10HP Normal Duty & Heavy Duty

Item #: 430160

Cat #: 20F11RD014AA0NNNNN

UPC: 884951298958

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty and Heavy Duty, Open Type
Also known as: 884951298958, 20F11RD014AA0NNNNN

Specifications

Phase: 3
Horsepower: 10
Type: General Purpose, Drive
Amps: 14
Phase: 3
Type: General Purpose, Drive
Horsepower: 10
Amps: 14

Customer Reviews

No reviews for this product
(0)