This product has been discontinued.
High Pressure Sodium Lamp, ET18, 310W, Clear
Item #: 430108
Cat #: LU310/ECO
UPC: 046135675805
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 310 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 33300, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S67, Standard Case Qty: 20
Overview
High Pressure Sodium Lamp, 310 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 33300, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S67, Standard Case Qty: 20
Also known as: 046135675805, LU310/ECO
Specifications
Volts AC: | 100 |
Color: | Clear |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S67 |
Base: | Mogul Screw (E39) |
Wattage: | 310 |
Shape: | ET18 (Elliptical Tubular) |
Color Rendering Index (CRI): | 22 |
Lumens: | 33300 |
Light Technology: | HID |
Volts AC: | 100 |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Shape: | ET18 (Elliptical Tubular) |
Lumens: | 33300 |
Color: | Clear |
ANSI Code: | S67 |
Wattage: | 310 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)