26W 4-Pin CFL Lamp, 41K

Item #: 430043

Cat #: S8340

UPC: 045923083402

Sign In or Register to view pricing and more.
26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083402, S8340

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1825
Wattage: 26
Color Rendering Index (CRI): 82
Material: Glass, Aluminum
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Material: Glass, Aluminum
Dimmable: No
Lumens: 1825
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (G24q-3)

Customer Reviews

No reviews for this product
(0)