1-G 3/4 P.L CONT. STA-FS

Item #: 430023

Cat #: EFS2524

UPC: 781381695619

Documents & Guides
No Documents Available
Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust Ignitionproof, Voltage Rating 120 VAC, Lamp Type 120 VAC 6 W 6S6 Incandescent, Color Red Jewel, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7BCD/9EFG, Approval UL 508/698/1203, Overall Size 3.72 Inch W x 3.06 Inch D x 6.81 Inch H, Includes Internal Ground Screw, Application Hazardous Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust Ignitionproof, Voltage Rating 120 VAC, Lamp Type 120 VAC 6 W 6S6 Incandescent, Color Red Jewel, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7BCD/9EFG, Approval UL 508/698/1203, Overall Size 3.72 Inch W x 3.06 Inch D x 6.81 Inch H, Includes Internal Ground Screw, Application Hazardous Location
Also known as: 781381695619, EFS2524

Specifications

Customer Reviews

No reviews for this product
(0)