Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Ivory
Overview
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Ivory
Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Electrical Ivory Package of 1.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604853, KS6A-13
Specifications
Mounting: | Snap In |
Color: | Electric Ivory |
Standards: | California Proposition 65 |
Connector Type: | CAT 6 |
Mounting: | Snap In |
Standards: | California Proposition 65 |
Color: | Electric Ivory |
Connector Type: | CAT 6 |
Customer Reviews
No reviews for this product
(0)