Industrial Horn, 10-30V DC, 119dB @ 1m, 45 Tones, 3-Circuit

Item #: 42994

Cat #: 855H-BD30DD

UPC: 611320578553

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Horn, 10-30V DC, 119dB @ 1m, 45 Selectable Tones, 3-Circuit

Overview

Industrial Horn, 10-30V DC, 119dB @ 1m, 45 Selectable Tones, 3-Circuit
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing
Also known as: 611320578553, 855H-BD30DD

Specifications

Mounting: Surface
Color: Gray
Volts DC: 30
Mounting: Surface
Volts DC: 30
Color: Gray

Customer Reviews

No reviews for this product
(0)