Power Relay, Open, 40A, 240VAC, 250VDC Coil, SPST-NO-DM, Magnetic Blowout

Item #: 429931
Cat #: 700-HG45Z25-6
UPC: 611320044515
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, W/Magnetic Blowout, 250V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, W/Magnetic Blowout, 250V DC Coil
Also known as: 611320044515, 700-HG45Z25-6

Specifications

Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Mounting: Surface
Amps: 40
Family / Style: 700-HG45
Poles: 1
Type: Power Relay

Customer Reviews

No reviews for this product
(0)