45 Elbow, Outside Open

Item #: 429893

Cat #: F88LE45C

UPC: 783510192808

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 45° Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, 45° Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510192808, F88LE45C

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)