Terminal Block, 25A, 600V AC/DC, Black, 30 - 12AWG, 2.5mm

Item #: 429848

Cat #: 1492-L3T-BL

UPC: 662073054825

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Black, 30 - 12 AWG, 2.5 mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Black, 30 - 12 AWG, 2.5 mm, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073054825, 1492-L3T-BL

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 25
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)