This product may not be available in all locations.
Limit Switch Body, Single Pole, 1NO/NC, Factory Sealed, 20' Cable
Item #: 429803
Cat #: E50SA6P20
UPC: 782113628509
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Body, Single Pole, Factory Sealed, Full Size, Heavy Duty (e50), 1 Normally Open, 1 Normally Closed, Contacts, 20-Foot Prewired Cable
Overview
Limit Switch Body, Single Pole, Factory Sealed, Full Size, Heavy Duty (e50), 1 Normally Open, 1 Normally Closed, Contacts, 20-Foot Prewired Cable
Also known as: 782113628509, E50SA6P20
Specifications
Poles: | 2 |
Volts AC: | 300 |
Mounting: | Surface |
Length: | 20 ft |
Type: | Limit Switch Body |
Poles: | 2 |
Mounting: | Surface |
Type: | Limit Switch Body |
Volts AC: | 300 |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)