Single Unloaded Keystone Module, Non-Metallic, Gray

Item #: 42980

Cat #: CM2-U1KEYA-GY

UPC: 786776143096

Sign In or Register to view pricing and more.
Non-Metallic, 2A, Single Unloaded Keystone Module. Size: 0.57" x 0.76". Gray.

Overview

Non-Metallic, 2A, Single Unloaded Keystone Module. Size: 0.57" x 0.76". Gray.
Single, flushmount unloaded module. Accepts keystone jacks with a latching area of 0.58" x 0.76" (14.7mm x 19.3mm).
Also known as: 786776143096, CM2-U1KEYA-GY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)