
3-1/4" x 10" Wall Cap
Item #: 42977
Cat #: 639
UPC: 026715002641
Documents & Guides
3-1/4" x 10" Wall Cap, Material: Steel, Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
3-1/4" x 10" Wall Cap, Material: Steel, Color: Black.
Select the Broan-NuTone® 639 Wall Cap to provide reliable wall ventilation. Features a black enamel finish and is designed for use with 3-1/4" x 10" duct. Includes a built-in back-draft damper, and protective bird screen to prevent small pests from entering duct.
Also known as: 026715002641, 639
Specifications
Color: | Black |
Standards: | California Proposition 65 |
Size: | 3 1/4 x 10 in |
Color: | Black |
Size: | 3 1/4 x 10 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)