MTW, 20 AWG, Stranded, Yellow, 500'

Item #: 429745

Cat #: MTW20STR264YEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 20 AWG, Stranded, Yellow, 500'

Overview

MTW, 20 AWG, Stranded, Yellow, 500'
Also known as: MTW20STR264YEL500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Gauge: 20
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Gauge: 20

Customer Reviews

No reviews for this product
(0)