Single-Pole Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

Item #: 42956

Cat #: 1201-PLR

UPC: 078477223529

Documents & Guides
15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.
15 Amp, 120 Volt, Toggle Pilot Light, Illuminated ON, Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Red
Also known as: 078477223529, 1201-PLR

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Color: Red
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Volts AC: 120
Amps: 15
Color: Red
Poles: 1

Customer Reviews

No reviews for this product
(0)