5l Fluor. Chand. Weathered Iro

Item #: 42952

Cat #: 39059BLE-07

UPC: 785652390579

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Serenity; Voltage Rating: 120 V; Fixture Material: Steel Body, Steel Chain, Glass Shade; Wattage: 13 Wtt; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 5; Fixture Finish: Weathered Iron Body, Weathered Ironchain, Dusted Alabaster Shade; Mounting: Center Lock-up; Width: 29 In; Height: 22-1/2 In, 59 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 8-1/2 In Diameter; Backplate Size: 1-1/4 In Depth X 5-1/2 In Diameter; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lumens: 900 Lm; Colo

Overview

Sea Gull Lighting; Chandelier; Serenity; Voltage Rating: 120 V; Fixture Material: Steel Body, Steel Chain, Glass Shade; Wattage: 13 Wtt; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 5; Fixture Finish: Weathered Iron Body, Weathered Ironchain, Dusted Alabaster Shade; Mounting: Center Lock-up; Width: 29 In; Height: 22-1/2 In, 59 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 8-1/2 In Diameter; Backplate Size: 1-1/4 In Depth X 5-1/2 In Diameter; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lumens: 900 Lm; Colo
Also known as: 785652390579, 39059BLE-07

Specifications

Wattage: 13
Type: Chandelier
Wattage: 13
Type: Chandelier

Customer Reviews

No reviews for this product
(0)