Current Transformer, Solid Core, 200:5A, 600V Class, 1-15/16" ID

Item #: 429474

Cat #: 64R201

UPC: 785901099932

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 200:5 Amp, 600 Volt Class, 1-15/16 Inch ID

Overview

Current Transformer, Solid Core, 200:5 Amp, 600 Volt Class, 1-15/16 Inch ID
Also known as: 785901099932, 64R201

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 200:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 200:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)