
Single-Pole Pilot Light Toggle Switch, 15A, 120V, Clear, LIT WHEN ON
Item #: 42935
Cat #: 1201-PLC
UPC: 078477224410
Documents & Guides
15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Clear.
Sign In or Register to view pricing and more.
Overview
15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Clear.
Also known as: 078477224410, 1201-PLC
Specifications
Type: | Toggle Switch, Grounding, Industrial Grade, Illuminated On, Self-Grounding, Pilot Light |
Color: | Clear |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Toggle Switch, Grounding, Industrial Grade, Illuminated On, Self-Grounding, Pilot Light |
Volts AC: | 120 |
Amps: | 15 |
Color: | Clear |
Poles: | 1 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)