Disconnect Switch, Non-Fused, NEMA 1, 100A, 3P, 600VAC, Heavy Duty

Item #: 429339

Cat #: HU363WA

UPC: 785901666325

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle
Also known as: 785901666325, HU363WA

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)