Cornerstone 1 Light Outdoor, Textured Black

Item #: 429286

Cat #: 60-987

UPC: 045923609879

Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 18" Wall Lantern with Clear Seeded Glass - Textured Black Finish

Overview

Cornerstone - 1 Light 18" Wall Lantern with Clear Seeded Glass - Textured Black Finish
The Cornerstone 60-987 1 light, 18 inch wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear seeded Glass, surrounded by a textured black Finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.
Also known as: 045923609879, 60-987

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)