Mechanical Lug Offset, Copper, 1-Hole

Item #: 429271

Cat #: SLUH-125

UPC: 783669841404

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1/0-8, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1/0-8, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Also known as: 783669841404, SLUH-125

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Stud Size: 1/4 in
Material: Copper
Conductors: 1
Allowable Gauge Range: 8 - 1/0
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)