Transformer, Control, 500VA, 600VAC x 240VAC, Type T, Open

Item #: 429216

Cat #: 9070T500D62

UPC: 785901768760

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 500 VA, 600 Volt Primary x 240 Volt AC Secondary, Type T, Open

Overview

Transformer, Industrial Control, 500 VA, 600 Volt Primary x 240 Volt AC Secondary, Type T, Open
Also known as: 785901768760, 9070T500D62

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 240
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 600
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 240

Customer Reviews

No reviews for this product
(0)