Pendant, 1 Light, 100W, Satin Nickel

Item #: 429187

Cat #: 600MNRST2WS

UPC: 756460381806

Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 1 Light, 100 Watt, Satin Nickel, Width: 12 in, Medium Screw

Overview

Pendant, 1 Light, 100 Watt, Satin Nickel, Width: 12 in, Medium Screw
Also known as: 756460381806, 600MNRST2WS

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 12 in
Type: Pendant
Color: Satin Nickel
Base: Medium Screw (E26)
Diameter: 12 in
Color: Satin Nickel
Wattage: 100
Type: Pendant

Customer Reviews

No reviews for this product
(0)