Vacancy Sensor Switch Dimmer, 5A, Maestro, White

Item #: 429084

Cat #: MS-VPS6M2-DV-WH

UPC: 027557984591

Sign In or Register to view pricing and more.
Lutron Maestro Dual Voltage Vacancy Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Overview

Lutron Maestro Dual Voltage Vacancy Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Maestro Vacancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in white
Also known as: 027557984591, MS-VPS6M2-DV-WH

Specifications

Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Amps: 5
Family / Style: Maestro
Color: White
Volts AC: 120
Poles: 1
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)