Occupancy Sensor Switch, 6A, Maestro, White

Item #: 429083

Cat #: MS-OPS6M2-DV-WH

UPC: 027557984324

Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in white
Also known as: 027557984324, MS-OPS6M2-DV-WH, rheostat switch

Specifications

Amps: 6, 3
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Amps: 6, 3
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: White

Customer Reviews

No reviews for this product
(0)