3
more
Vacancy Sensor Switch Dimmer, 5A, Maestro, White
Item #: 429082
Cat #: MS-VPS5M-WH
UPC: 027557983846
Sign In or Register to view pricing and more.
Sustainable
Lutron Maestro Vacancy Sensor Switch, 5-Amp, Single-Pole or Multi-Location, White (Wall Plates Sold Separately)
Overview
Lutron Maestro Vacancy Sensor Switch, 5-Amp, Single-Pole or Multi-Location, White (Wall Plates Sold Separately)
Maestro Vacancy-Sensing Switch, Multi-location/single-pole, 120V/5A in white
Also known as: 027557983846, MS-VPS5M-WH
Specifications
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Amps: | 5 |
Family / Style: | Maestro |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)