Vacancy Sensor Switch, 2A, Maestro, White

Item #: 429081

Cat #: MS-VPS2-WH

UPC: 027557983099

Sign In or Register to view pricing and more.
Lutron Vacancy-Only Motion Sensor Switch, 2A, Single-Pole, No Neutral Required, White (Wall Plates Sold Separately)

Overview

Lutron Vacancy-Only Motion Sensor Switch, 2A, Single-Pole, No Neutral Required, White (Wall Plates Sold Separately)
Maestro Vacancy-Sensing Switch, Single-pole, 120V/2A in white
Also known as: 027557983099, MS-VPS2-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Amps: 2
Mounting: Knuckle
Volts AC: 120
Poles: 1
Amps: 2
Family / Style: Maestro
Color: White
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)