Selector Switch, 3 Position, Knob, Spring Right/Left, Operator Only

Item #: 429028

Cat #: CR104PSG95B

UPC: 783166286234

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, Operator Only, Cam Code 5

Overview

Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, Operator Only, Cam Code 5
Also known as: 783166286234, CR104PSG95B

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)