CR104P, Accessories, Assembled Indicator Lights

Item #: 429026

Cat #: CR104PLT32W

UPC: 783166284865

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pilot Lights, 30mm, Operator Type: Push to Test, NEMA Enclosure Rating: White, Features: Incandescent, : Transformer/120 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13

Overview

Pilot Lights, 30mm, Operator Type: Push to Test, NEMA Enclosure Rating: White, Features: Incandescent, : Transformer/120 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Also known as: 783166284865, CR104PLT32W

Specifications

Mounting: Panel
Size: 30 mm
Family / Style: CR104
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: White
Mounting: Panel
Family / Style: CR104
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)