Compact Fluorescent Lamp, 23W, EL/mDT, 2700K

Item #: 429004

Cat #: EL/MDT-23W-GU24-2700K

UPC: 046677417253

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41725-3* 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41725-3* 100W Equivalent.
Also known as: 046677417253, EL/MDT-23W-GU24-2700K

Specifications

Lumens: 160, 1600
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Lumens: 160, 1600
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)