Push Button, 1/2" Guard, for Non-Illuminated, Flush

Item #: 42900

Cat #: 800T-N143

UPC: 781180184925

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 1/2 Inch Guard, for Non-Illuminated, Momentary Flush,

Overview

Push Button, 1/2 Inch Guard, for Non-Illuminated, Momentary Flush,
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N143 from Rockwell Automation® is an 800T accessory. It is a guard. And it is for momentary contact push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180184925, 800T-N143

Specifications

Height: 1/2 in
Size: 30 mm
Type: Guard, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Height: 1/2 in
Type: Guard, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)