High Bay, T5HO, 4', 4-Lamp, 120/277V, 54W

Item #: 428966

Cat #: T5F-454-U-P2-S

UPC:

Sign In or Register to view pricing and more.
High Bay, T5HO, 4 ft, 4-Lamp, 120/277 Volt, 54 Watt, Programmed Start

Overview

High Bay, T5HO, 4 ft, 4-Lamp, 120/277 Volt, 54 Watt, Programmed Start
Also known as: T5F-454-U-P2-S

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)